Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Rod End Style Code
4
Magnetic Piston
No
Seal Type Code
1
Rod Diameter
1 in
Seal Material
Buna-N
Rod End Style
Male, Intermediate
Series
Econo-Ram II™
Cylinder Bore Size
3.25 in
Rod Material
Aluminum
Port Type
NPTF
Base Wt.
6.45 lb
Mounting Style
MP2
Port Size
1/2
Weight per Inch
1.06 lb
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Bore Code
D11
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Cushions
Noncushioned
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Rod End Thread
7/8-14
Mounting Style Code
85
Mounting Style Description
Cap Detachable Clevis
Weight
38.25 LB
We're here for you
with Service Centers across the country - We have your back