Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Rod End Thread
7/8-14
End Type
Single Rod
Rod End Style
Male, Intermediate
Weight per Inch
1.06 lb
Cushions
Noncushioned
Port Size
1/2
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP2
Actuator Material
Aluminum
Rod End Style Code
4
Bumpers
w/o Bumpers
Seal Type Code
1
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Seal Material
Buna-N
Base Wt.
6.45 lb
Seal Design
Buna-N Rubber
Bore Code
D11
Cylinder Material
Aluminum
Port Type
NPTF
Rod Diameter
1 in
Series
Econo-Ram II™
Mounting Style Code
85
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Weight
19.17 LB
We're here for you
with Service Centers across the country - We have your back