Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Base Wt.
6.45 lb
Cylinder Style
Tie Rod, NFPA
Weight per Inch
1.06 lb
Cylinder Bore Size
3.25 in
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Series
Econo-Ram II™
Port Type
NPTF
Port Size
1/2
Cylinder Material
Aluminum
Seal Material
Viton
Mounting Style
MP2
End Type
Single Rod
Seal Type Code
2
Rod End Thread
3/4-16
Rod End Style
Male, Small
Rod Material
Aluminum
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Bore Code
D11
Seal Design
Viton
Bumpers
w/o Bumpers
Mounting Style Description
Cap Detachable Clevis
Rod Diameter
1 in
Rod End Style Code
2
Mounting Style Code
85
Weight
8.57 LB
We're here for you
with Service Centers across the country - We have your back