Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Port Type
NPTF
Seal Material
Buna-N
Cylinder Bore Size
3.25 in
Weight per Inch
1.06 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Base Wt.
6.45 lb
Rod Diameter
1 in
Mounting Style Description
Cap Detachable Clevis
Magnetic Piston
No
Bore Code
D11
Mounting Style
MP2
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Rod Material
Aluminum
Rod End Thread
3/4-16
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Mounting Style Code
85
Bumpers
w/o Bumpers
Cushions
Noncushioned
Series
Econo-Ram II™
End Type
Single Rod
Seal Design
Buna-N Rubber
Seal Type Code
1
Weight
12.55 LB
We're here for you
with Service Centers across the country - We have your back