Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Mounting Style
MP2
Weight per Inch
1.06 lb
Seal Material
Buna-N
Rod End Style
Male, Small
Seal Type Code
1
Bumpers
w/o Bumpers
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Port Type
NPTF
Rod Diameter
1 in
Port Size
1/2
End Type
Single Rod
Base Wt.
6.45 lb
Mounting Style Description
Cap Detachable Clevis
Cushions
Noncushioned
Mounting Style Code
85
Cylinder Bore Size
3.25 in
Cylinder Material
Aluminum
Rod End Style Code
2
Bore Code
D11
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Magnetic Piston
No
Weight
8.57 LB
We're here for you
with Service Centers across the country - We have your back