Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Cylinder Bore Size
3.25 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Actuator Material
Aluminum
Magnetic Piston
No
Bore Code
D11
Rod End Thread
3/4-16
Mounting Style
MP2
Bumpers
w/o Bumpers
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Cylinder Material
Aluminum
Base Wt.
6.45 lb
Lube Specification
Non Lube Design
Mounting Style Code
85
Series
Econo-Ram II™
Seal Material
Buna-N
Port Size
1/2
Rod Diameter
1 in
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Rod End Style Code
2
Seal Type Code
1
Weight per Inch
1.06 lb
Port Type
NPTF
Weight
21.29 LB
We're here for you
with Service Centers across the country - We have your back