Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Rod Diameter
1 in
Seal Type Code
1
End Type
Single Rod
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Rod End Style Code
3
Seal Design
Buna-N Rubber
Port Type
NPTF
Weight per Inch
0.98 lb
Seal Material
Buna-N
Base Wt.
6.45 lb
Mounting Style Code
84
Magnetic Piston
No
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Bore Code
D11
Cylinder Bore Size
3.25 in
Rod End Style
Female, Short
Rod End Thread
3/4-16
Mounting Style
MP1
Port Size
1/2
Series
Econo-Ram II™
Weight
8.41 LB
We're here for you
with Service Centers across the country - We have your back