Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Seal Design
Viton
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Seal Material
Viton
End Type
Single Rod
Weight per Inch
0.98 lb
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Lube Specification
Non Lube Design
Cylinder Bore Size
3.25 in
Mounting Style Code
84
Base Wt.
6.45 lb
Port Size
1/2
Mounting Style
MP1
Rod Diameter
1 in
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Bore Code
D11
Magnetic Piston
No
Seal Type Code
2
Rod End Style
Male, Small
Rod End Thread
3/4-16
Weight
11.35 LB
We're here for you
with Service Centers across the country - We have your back