Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
End Type
Single Rod
Rod End Style
Male, Small
Rod End Thread
3/4-16
Actuator Material
Aluminum
Mounting Style Code
84
Series
Econo-Ram II™
Rod End Style Code
2
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Bore Code
D11
Base Wt.
6.45 lb
Weight per Inch
0.98 lb
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Mounting Style
MP1
Seal Type Code
1
Seal Material
Buna-N
Rod Diameter
1 in
Magnetic Piston
No
Cylinder Material
Aluminum
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Weight
27.03 LB
We're here for you
with Service Centers across the country - We have your back