Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Mounting Style Code
84
Cushions
Cushioned, Both Ends
Port Size
1/2
Rod Diameter
1 in
Magnetic Piston
No
Base Wt.
6.45 lb
Rod End Style Code
2
Series
Econo-Ram II™
Weight per Inch
0.98 lb
Seal Type Code
1
Mounting Style
MP1
Cylinder Material
Aluminum
Rod Material
Aluminum
Cylinder Bore Size
3.25 in
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Actuator Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Bore Code
D11
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
End Type
Single Rod
Seal Material
Buna-N
Weight
24.09 LB
We're here for you
with Service Centers across the country - We have your back