Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Port Type
NPTF
Series
Econo-Ram II™
Mounting Style Code
84
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Actuator Material
Aluminum
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
0.98 lb
Rod End Style
Male, Small
Rod End Style Code
2
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
End Type
Single Rod
Mounting Style
MP1
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Base Wt.
6.45 lb
Rod Material
Aluminum
Port Size
1/2
Bore Code
D11
Weight
22.13 LB
We're here for you
with Service Centers across the country - We have your back