Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Rod End Style Code
2
Bore Code
D11
Rod End Style
Male, Small
Rod End Thread
3/4-16
Actuator Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Lube Specification
Non Lube Design
Base Wt.
6.45 lb
Mounting Style
MP1
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Port Type
NPTF
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Weight per Inch
0.98 lb
Seal Type Code
1
Cylinder Bore Size
3.25 in
Mounting Style Code
84
End Type
Single Rod
Rod Diameter
1 in
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Weight
18.21 LB
We're here for you
with Service Centers across the country - We have your back