Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
3.25 in
Port Size
1/2
Mounting Style Description
Cap Fixed Clevis
Bore Code
D11
Weight per Inch
0.98 lb
Rod Material
Aluminum
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Mounting Style Code
84
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Rod End Thread
3/4-16
Rod Diameter
1 in
Port Type
NPTF
Rod End Style Code
2
Base Wt.
6.45 lb
Mounting Style
MP1
Seal Type Code
1
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Magnetic Piston
No
Cylinder Material
Aluminum
Weight
7.92 LB
We're here for you
with Service Centers across the country - We have your back