Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
3.25 in
Rod End Thread
3/4-16
Weight per Inch
0.98 lb
Port Size
1/2
Base Wt.
6.45 lb
Mounting Style
MP1
Seal Type Code
1
Mounting Style Description
Cap Fixed Clevis
Rod End Style Code
2
Cushions
Noncushioned
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Rod Material
Aluminum
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Bore Code
D11
Port Type
NPTF
Mounting Style Code
81
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Magnetic Piston
No
Lube Specification
Non Lube Design
Rod Diameter
1 in
Weight
19.19 LB
We're here for you
with Service Centers across the country - We have your back