Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Cylinder Material
Aluminum
Rod Diameter
1 in
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Mounting Style Code
81
Seal Material
Buna-N
Series
Econo-Ram II™
Actuator Material
Aluminum
Rod End Thread
N/A
Rod End Style
Special - Specify
Cushions
Noncushioned
Mounting Style
MP1
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
3.25 in
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Design
Buna-N Rubber
Bore Code
D11
Rod End Style Code
0
Weight per Inch
0.98 lb
Rod Material
Aluminum
Base Wt.
6.45 lb
End Type
Single Rod
Port Type
NPTF
Port Size
1/2
Weight
14.29 LB
We're here for you
with Service Centers across the country - We have your back