Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
End Type
Single Rod
Cylinder Bore Size
3.25 in
Base Wt.
6.45 lb
Lube Specification
Non Lube Design
Weight per Inch
5.35 lb
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Rod Material
Aluminum
Mounting Style Code
79
Port Type
NPTF
Rod Diameter
1 in
Cushions
Cushioned, Cap End
Rod End Thread
3/4-16
Actuator Material
Aluminum
Mounting Style Description
Intermediate Fixed Trunnion
Rod End Style
Male, Small
Series
Econo-Ram II™
Seal Type Code
1
Bore Code
D11
Rod End Style Code
2
Mounting Style
MT4
Bumpers
w/o Bumpers
Seal Material
Buna-N
Port Size
1/2
Weight
81.35 LB
We're here for you
with Service Centers across the country - We have your back