Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Mounting Style Code
73
Lube Specification
Non Lube Design
Magnetic Piston
No
Bore Code
D11
Port Type
NPTF
Weight per Inch
0.5 lb
Rod Material
Aluminum
Cushions
Noncushioned
Mounting Style
MT2
Seal Type Code
1
Rod End Thread
3/4-16
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Actuator Material
Aluminum
Rod End Style Code
2
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Trunnion
End Type
Single Rod
Cylinder Material
Aluminum
Rod Diameter
1 in
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
3.25 in
Port Size
1/2
Base Wt.
6.45 lb
Weight
7.95 LB
We're here for you
with Service Centers across the country - We have your back