Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Rod End Thread
3/4-16
Rod Diameter
1 in
Mounting Style Code
72
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Head Trunnion
Magnetic Piston
No
Weight per Inch
0.5 lb
Rod Material
Aluminum
Cylinder Bore Size
3.25 in
Seal Design
Buna-N Rubber
Port Size
1/2
Cylinder Material
Aluminum
Rod End Style
Male, Small
Port Type
NPTF
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Bumpers
w/o Bumpers
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MT1
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Actuator Material
Aluminum
Bore Code
D11
Base Wt.
6.45 lb
Rod End Style Code
2
Weight
19.58 LB
We're here for you
with Service Centers across the country - We have your back