Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Series
Econo-Ram II™
Port Type
NPTF
Mounting Style
MP4
Bumpers
w/o Bumpers
Mounting Style Description
Detachable Pivot Eye
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod End Style Code
2
Rod End Style
Male, Small
Actuator Material
Aluminum
End Type
Single Rod
Bore Code
D11
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Cylinder Bore Size
3.25 in
Magnetic Piston
No
Seal Design
Buna-N Rubber
Weight per Inch
1.26 lb
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Mounting Style Code
68
Port Size
1/2
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Base Wt.
6.45 lb
Weight
21.57 LB
We're here for you
with Service Centers across the country - We have your back