Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
D11
Mounting Style Description
Tie Rods, Extended Head End
Port Size
1/2
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Rod End Style
Male, Small
Actuator Material
Aluminum
Seal Material
Buna-N
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
3/4-16
Magnetic Piston
No
Cylinder Material
Aluminum
Seal Type Code
1
Mounting Style Code
64
Bumpers
w/o Bumpers
Mounting Style
MX3
Cushions
Cushioned, Both Ends
Rod Diameter
1 in
End Type
Single Rod
Port Type
NPTF
Lube Specification
Non Lube Design
Weight per Inch
0.42 lb
Series
Econo-Ram II™
Base Wt.
6.45 lb
Weight
12.33 LB
We're here for you
with Service Centers across the country - We have your back