Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Base Wt.
6.45 lb
Bore Code
D11
Mounting Style Description
Tie Rods, Extended Head End
Actuator Material
Aluminum
Seal Type Code
1
Port Type
NPTF
Seal Material
Buna-N
Cylinder Bore Size
3.25 in
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.42 lb
Rod End Style Code
2
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Mounting Style
MX3
End Type
Single Rod
Series
Econo-Ram II™
Rod Diameter
1 in
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Cylinder Material
Aluminum
Mounting Style Code
62
Cushions
Cushioned, Head End
Rod End Style
Male, Small
Rod End Thread
3/4-16
Magnetic Piston
No
Weight
10.65 LB
We're here for you
with Service Centers across the country - We have your back