Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
End Type
Single Rod
Mounting Style
MX2
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Series
Econo-Ram II™
Cylinder Bore Size
3.25 in
Cylinder Material
Aluminum
Base Wt.
6.45 lb
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.42 lb
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style Code
2
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Mounting Style Code
60
Mounting Style Description
Tie Rods, Extended Cap End
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Rod End Style
Male, Small
Seal Type Code
1
Bore Code
D11
Port Type
NPTF
Actuator Material
Aluminum
Port Size
1/2
Weight
19.05 LB
We're here for you
with Service Centers across the country - We have your back