Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX1
Cylinder Bore Size
3.25 in
Port Size
1/2
Rod Diameter
1 in
Magnetic Piston
No
Seal Type Code
1
Port Type
NPTF
Rod End Style Code
2
Rod Material
Aluminum
Bumpers
w/o Bumpers
Bore Code
D11
Rod End Thread
3/4-16
Base Wt.
6.45 lb
Seal Design
Buna-N Rubber
Mounting Style Code
56
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
End Type
Single Rod
Cylinder Material
Aluminum
Mounting Style Description
Tie Rods, Extended Both Ends
Seal Material
Buna-N
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.42 lb
Weight
7.29 LB
We're here for you
with Service Centers across the country - We have your back