Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
2.76 lb
Mounting Style Code
28
Rod End Style
Male, Small
Port Size
1/2
Port Type
NPTF
Rod End Thread
3/4-16
Rod Diameter
1 in
Lube Specification
Non Lube Design
Seal Material
Buna-N
Bore Code
D11
Seal Design
Buna-N Rubber
Rod End Style Code
2
Series
Econo-Ram II™
Mounting Style
MF2
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
3.25 in
Base Wt.
6.45 lb
Bumpers
w/o Bumpers
Rod Material
Aluminum
Mounting Style Description
Cap Rectangular Flange
Seal Type Code
1
Cylinder Material
Aluminum
Magnetic Piston
No
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
End Type
Single Rod
Weight
105.81 LB
We're here for you
with Service Centers across the country - We have your back