Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Rod Diameter
1 in
Cylinder Bore Size
3.25 in
Bumpers
w/o Bumpers
Bore Code
D11
Port Type
NPTF
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MF2
Magnetic Piston
No
Base Wt.
6.45 lb
Seal Type Code
1
Mounting Style Description
Cap Rectangular Flange
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Mounting Style Code
28
Rod End Style Code
2
End Type
Single Rod
Seal Material
Buna-N
Cylinder Material
Aluminum
Port Size
1/2
Series
Econo-Ram II™
Weight per Inch
2.76 lb
Weight
72.69 LB
We're here for you
with Service Centers across the country - We have your back