Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Mounting Style Code
25
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Port Size
1/2
Bumpers
w/o Bumpers
Magnetic Piston
No
Seal Material
Buna-N
Rod End Style Code
2
Rod End Thread
3/4-16
Mounting Style Description
Cap Rectangular Flange
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Cylinder Material
Aluminum
Weight per Inch
2.76 lb
Base Wt.
6.45 lb
Bore Code
D11
Series
Econo-Ram II™
Mounting Style
MF2
End Type
Single Rod
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Port Type
NPTF
Lube Specification
Non Lube Design
Weight
116.85 LB
We're here for you
with Service Centers across the country - We have your back