Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Rod Material
Aluminum
Seal Type Code
B
Cylinder Style
Tie Rod, NFPA
Weight per Inch
2.76 lb
Actuator Material
Aluminum
Mounting Style Description
Head Rectangular Flange
Bore Code
D11
Rod Diameter
1 in
Rod End Style
Male, Intermediate
Series
Econo-Ram II™
Bumpers
Bumpers on Both Ends
Lube Specification
Non Lube Design
Mounting Style Code
24
Mounting Style
MF1
Cushions
Cushioned, Both Ends
Rod End Style Code
4
Rod End Thread
7/8-14
Port Type
NPTF
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Port Size
1/2
Base Wt.
6.45 lb
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Magnetic Piston
No
Cylinder Bore Size
3.25 in
Weight
50.61 LB
We're here for you
with Service Centers across the country - We have your back