Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Seal Material
Buna-N
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MF1
Port Type
NPTF
Lube Specification
Non Lube Design
Mounting Style Code
24
Rod End Style Code
4
Bumpers
Bumpers on Both Ends
Seal Type Code
B
Port Size
1/2
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Weight per Inch
2.76 lb
Rod Diameter
1 in
Mounting Style Description
Head Rectangular Flange
Series
Econo-Ram II™
Magnetic Piston
No
Seal Design
Buna-N Rubber
Rod End Style
Male, Intermediate
Cylinder Bore Size
3.25 in
Bore Code
D11
Rod End Thread
7/8-14
Base Wt.
6.45 lb
Cushions
Cushioned, Both Ends
Weight
39.57 LB
We're here for you
with Service Centers across the country - We have your back