Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Series
Econo-Ram II™
Mounting Style Description
Head Rectangular Flange
Cylinder Bore Size
3.25 in
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Bore Code
D11
Rod Material
Aluminum
Mounting Style Code
24
Weight per Inch
2.76 lb
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Mounting Style
MF1
Rod End Style
Male, Intermediate
Lube Specification
Non Lube Design
End Type
Single Rod
Rod End Style Code
4
Seal Type Code
1
Base Wt.
6.45 lb
Cylinder Material
Aluminum
Rod End Thread
7/8-14
Port Size
1/2
Rod Diameter
1 in
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Weight
111.33 LB
We're here for you
with Service Centers across the country - We have your back