Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Base Wt.
6.45 lb
Rod Material
Aluminum
Rod End Style
Male, Small
Bore Code
D11
Mounting Style
MF1
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Actuator Material
Aluminum
Weight per Inch
2.76 lb
Port Size
1/2
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Port Type
NPTF
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Magnetic Piston
No
Mounting Style Code
24
Mounting Style Description
Head Rectangular Flange
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Seal Type Code
1
Weight
61.65 LB
We're here for you
with Service Centers across the country - We have your back