Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Cylinder Material
Aluminum
Bore Code
D11
Rod Diameter
1 in
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
3.25 in
Port Size
1/2
Seal Material
Buna-N
Seal Type Code
1
Bumpers
w/o Bumpers
Rod End Thread
3/4-16
Actuator Material
Aluminum
End Type
Single Rod
Mounting Style Description
Head Rectangular Flange
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Mounting Style
MF1
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Magnetic Piston
No
Base Wt.
6.45 lb
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Weight per Inch
2.76 lb
Port Type
NPTF
Mounting Style Code
24
Weight
11.97 LB
We're here for you
with Service Centers across the country - We have your back