Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Bore Code
D11
Rod Diameter
1 in
Seal Type Code
1
Magnetic Piston
No
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Description
Head Rectangular Flange
Rod Material
Aluminum
Rod End Thread
N/A
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
24
Series
Econo-Ram II™
Base Wt.
6.45 lb
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Port Size
1/2
End Type
Single Rod
Rod End Style Code
0
Mounting Style
MF1
Weight per Inch
2.76 lb
Cylinder Bore Size
3.25 in
Rod End Style
Special - Specify
Weight
50.61 LB
We're here for you
with Service Centers across the country - We have your back