Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MF1
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Rod End Style Code
3
Rod Diameter
1 in
Bore Code
D11
Magnetic Piston
No
Lube Specification
Non Lube Design
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Weight per Inch
2.76 lb
Actuator Material
Aluminum
Bumpers
w/o Bumpers
End Type
Single Rod
Mounting Style Code
23
Series
Econo-Ram II™
Seal Type Code
1
Rod Material
Aluminum
Rod End Thread
3/4-16
Cylinder Material
Aluminum
Rod End Style
Female, Short
Cushions
Cushioned, Cap End
Cylinder Bore Size
3.25 in
Mounting Style Description
Head Rectangular Flange
Base Wt.
6.45 lb
Weight
25.77 LB
We're here for you
with Service Centers across the country - We have your back