Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Mounting Style
MF1
Lube Specification
Non Lube Design
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
End Type
Single Rod
Mounting Style Description
Head Rectangular Flange
Base Wt.
6.45 lb
Rod Diameter
1 in
Bumpers
w/o Bumpers
Port Type
NPTF
Cylinder Bore Size
3.25 in
Actuator Material
Aluminum
Rod End Style Code
2
Cylinder Material
Aluminum
Seal Material
Buna-N
Port Size
1/2
Cushions
Noncushioned
Bore Code
D11
Rod Material
Aluminum
Rod End Style
Male, Small
Mounting Style Code
21
Weight per Inch
2.76 lb
Weight
111.33 LB
We're here for you
with Service Centers across the country - We have your back