Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Mounting Style
MF1
Port Type
NPTF
Bore Code
D11
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Cylinder Material
Aluminum
Base Wt.
6.45 lb
Mounting Style Code
21
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod Diameter
1 in
Mounting Style Description
Head Rectangular Flange
Port Size
1/2
Magnetic Piston
No
Weight per Inch
2.76 lb
End Type
Single Rod
Seal Type Code
1
Cylinder Bore Size
3.25 in
Lube Specification
Non Lube Design
Rod End Style Code
2
Seal Material
Buna-N
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Weight
45.09 LB
We're here for you
with Service Centers across the country - We have your back