Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
6.45 lb
Rod End Thread
3/4-16
Mounting Style
MF1
Bumpers
w/o Bumpers
Cushions
Noncushioned
Series
Econo-Ram II™
Rod End Style
Male, Small
Port Size
1/2
Weight per Inch
2.76 lb
Rod Diameter
1 in
Mounting Style Description
Head Rectangular Flange
Seal Type Code
1
Mounting Style Code
21
Rod End Style Code
2
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
End Type
Single Rod
Rod Material
Aluminum
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
3.25 in
Port Type
NPTF
Bore Code
D11
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Magnetic Piston
No
Weight
34.05 LB
We're here for you
with Service Centers across the country - We have your back