Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Rod Material
Aluminum
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Port Type
NPTF
Cylinder Bore Size
3.25 in
Cushions
Cushioned, Both Ends
Mounting Style Description
End Lug
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod Diameter
1 in
Rod End Thread
3/4-16
Seal Type Code
1
Rod End Style
Male, Small
Bore Code
D11
Base Wt.
6.45 lb
Weight per Inch
1.38 lb
Bumpers
w/o Bumpers
Rod End Style Code
2
Magnetic Piston
No
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
20
End Type
Single Rod
Mounting Style
MS7
Weight
8.52 LB
We're here for you
with Service Centers across the country - We have your back