Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Bore Code
D11
Rod End Thread
7/8-14
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Series
Econo-Ram II™
Seal Type Code
1
Mounting Style
MS4
Rod Material
Aluminum
Weight per Inch
1.38 lb
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
End Type
Single Rod
Rod End Style
Male, Intermediate
Mounting Style Code
16
Port Size
1/2
Actuator Material
Aluminum
Rod End Style Code
4
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Base Wt.
6.45 lb
Bumpers
w/o Bumpers
Port Type
NPTF
Weight
16.8 LB
We're here for you
with Service Centers across the country - We have your back