Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Seal Type Code
1
Series
Econo-Ram II™
Mounting Style Description
Side Tapped
Port Type
NPTF
Rod Diameter
1 in
Rod End Style Code
4
Bore Code
D11
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Rod Material
Aluminum
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Weight per Inch
1.38 lb
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
End Type
Single Rod
Base Wt.
6.45 lb
Cylinder Bore Size
3.25 in
Cylinder Material
Aluminum
Rod End Thread
7/8-14
Cushions
Cushioned, Both Ends
Rod End Style
Male, Intermediate
Lube Specification
Non Lube Design
Mounting Style Code
16
Mounting Style
MS4
Magnetic Piston
No
Weight
11.97 LB
We're here for you
with Service Centers across the country - We have your back