Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Rod Material
Aluminum
Base Wt.
6.45 lb
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Origin
Aluminum NFPA
Cylinder Material
Aluminum
Bore Code
D11
Mounting Style Description
Side Tapped
Magnetic Piston
No
Mounting Style Code
16
Rod Diameter
1 in
Actuator Material
Aluminum
Port Type
NPTF
Weight per Inch
1.38 lb
Rod End Thread
3/4-16
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
End Type
Single Rod
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Cylinder Bore Size
3.25 in
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Mounting Style
MS4
Series
Econo-Ram II™
Weight
17.49 LB
We're here for you
with Service Centers across the country - We have your back