Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Mounting Style Code
16
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Bore Code
D11
Rod End Style Code
2
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Weight per Inch
1.38 lb
Actuator Material
Aluminum
Rod Material
Aluminum
Rod End Thread
3/4-16
Port Type
NPTF
End Type
Single Rod
Base Wt.
6.45 lb
Lube Specification
Non Lube Design
Mounting Style Description
Side Tapped
Series
Econo-Ram II™
Mounting Style
MS4
Magnetic Piston
No
Port Size
1/2
Seal Type Code
1
Weight
68.55 LB
We're here for you
with Service Centers across the country - We have your back