Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Mounting Style
MS4
Port Type
NPTF
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Weight per Inch
1.38 lb
Mounting Style Code
16
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
3.25 in
Rod Material
Aluminum
Base Wt.
6.45 lb
Rod End Style
Male, Small
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Seal Material
Buna-N
Bore Code
D11
Seal Type Code
1
Mounting Style Description
Side Tapped
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Port Size
1/2
Cylinder Material
Aluminum
End Type
Single Rod
Series
Econo-Ram II™
Rod Diameter
1 in
Weight
56.13 LB
We're here for you
with Service Centers across the country - We have your back