Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Mounting Style Description
Side Tapped
End Type
Single Rod
Port Size
1/2
Seal Design
Buna-N Rubber
Magnetic Piston
No
Actuator Material
Aluminum
Mounting Style Code
16
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Weight per Inch
1.38 lb
Bore Code
D11
Cylinder Bore Size
3.25 in
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Port Type
NPTF
Base Wt.
6.45 lb
Series
Econo-Ram II™
Seal Type Code
1
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Rod End Style Code
2
Cylinder Material
Aluminum
Rod Diameter
1 in
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Mounting Style
MS4
Weight
10.59 LB
We're here for you
with Service Centers across the country - We have your back