Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Bumpers
w/o Bumpers
Weight per Inch
1.38 lb
Port Type
NPTF
Mounting Style
MS4
Rod End Style
Male, Small
Mounting Style Description
Side Tapped
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Base Wt.
6.45 lb
Port Size
1/2
Actuator Material
Aluminum
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
End Type
Single Rod
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Seal Type Code
1
Mounting Style Code
16
Cylinder Material
Aluminum
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Cylinder Bore Size
3.25 in
Series
Econo-Ram II™
Bore Code
D11
Weight
43.71 LB
We're here for you
with Service Centers across the country - We have your back