Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Base Wt.
6.45 lb
Mounting Style Code
16
Rod Material
Aluminum
End Type
Single Rod
Port Size
1/2
Port Type
NPTF
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Seal Material
Buna-N
Bore Code
D11
Rod End Style Code
2
Rod Diameter
1 in
Seal Type Code
1
Mounting Style
MS4
Bumpers
w/o Bumpers
Origin
Aluminum NFPA
Weight per Inch
1.38 lb
Rod End Thread
3/4-16
Series
Econo-Ram II™
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Bore Size
3.25 in
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back