Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Rod Diameter
1 in
Rod End Thread
3/4-16
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Mounting Style Code
16
Seal Type Code
1
Bumpers
w/o Bumpers
Weight per Inch
1.38 lb
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Bore Code
D11
Seal Material
Buna-N
Port Size
1/2
Base Wt.
6.45 lb
Actuator Material
Aluminum
Mounting Style
MS4
Magnetic Piston
No
Rod End Style Code
2
Cylinder Bore Size
3.25 in
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Description
Side Tapped
Weight
24.39 LB
We're here for you
with Service Centers across the country - We have your back