Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Port Size
1/2
Weight per Inch
1.38 lb
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Series
Econo-Ram II™
Magnetic Piston
No
Rod Diameter
1 in
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Mounting Style Code
16
Cylinder Material
Aluminum
Seal Type Code
1
Bore Code
D11
Mounting Style
MS4
Cylinder Bore Size
3.25 in
Rod Material
Aluminum
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Base Wt.
6.45 lb
Rod End Style Code
2
Weight
23.01 LB
We're here for you
with Service Centers across the country - We have your back