Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Weight per Inch
1.38 lb
Mounting Style Code
16
Origin
Aluminum NFPA
End Type
Single Rod
Cushions
Cushioned, Both Ends
Cylinder Bore Size
3.25 in
Mounting Style Description
Side Tapped
Rod End Style
Male, Small
Seal Material
Buna-N
Seal Type Code
1
Magnetic Piston
No
Bore Code
D11
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Mounting Style
MS4
Rod End Style Code
2
Seal Design
Buna-N Rubber
Rod End Thread
3/4-16
Port Size
1/2
Base Wt.
6.45 lb
Rod Material
Aluminum
Port Type
NPTF
Bumpers
w/o Bumpers
Rod Diameter
1 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back