- Econo-Ram II Series Air Cylinder
- 3 1/4" Bore x 3" Stroke
- Side Tapped (MS4)
- 1" Rod
- 3/4-16 Small Male Rod Thread
description
- Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
- Packaging equipment
- Conveyor systems
features
- Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
- Anodized heads and caps for maximum corrosion resistance
- Piston rod lipseal/wiper self-compensating for zero leakage
- Piston features nylon wear band for longer life
- Hard chrome-plated piston rod
- Removable rod gland
| Cushions | Noncushioned |
| Rod Material | Aluminum |
| Cylinder Bore Size | 3.25 in |
| Mounting Style Description | Side Tapped |
| Cylinder Material | Aluminum |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Lube Specification | Non Lube Design |
| Port Size | 1/2 |
| Seal Type Code | 1 |
| Rod Diameter | 1 in |
| Mounting Style | MS4 |
| Mounting Style Code | 13 |
| Weight per Inch | 1.38 lb |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Rod End Style | Male, Small |
| Port Location | 12 O'clock on Each End (Standard) |
| Base Wt. | 6.45 lb |
| Origin | Aluminum NFPA |
| Series | Econo-Ram II™ |
| Seal Design | Buna-N Rubber |
| Port Type | NPTF |
| Actuator Material | Aluminum |
| Rod End Style Code | 2 |
| Magnetic Piston | No |
| Rod End Thread | 3/4-16 |
| Bore Code | D11 |
| Weight | 5.0 LB |

