Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Actuator Material
Aluminum
End Type
Single Rod
Rod Material
Aluminum
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Mounting Style Code
13
Base Wt.
6.45 lb
Seal Design
Buna-N Rubber
Mounting Style Description
Side Tapped
Port Type
NPTF
Rod End Style
Male, Small
Cylinder Bore Size
3.25 in
Cylinder Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Origin
Aluminum NFPA
Series
Econo-Ram II™
Rod End Thread
3/4-16
Weight per Inch
1.38 lb
Mounting Style
MS4
Bore Code
D11
Bumpers
w/o Bumpers
Rod Diameter
1 in
Rod End Style Code
2
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back